Shop All Showerhead and Tub Accessories
Kohler
Components Rite-Temp Vlv Trm W/Div
Mfr # T78016-4-BV
Zoro # G208455197
product price: $430.08
/ea
Free Shipping & Returns
$430.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Length (In.) 5 in
- Standards ADA Compliant
- Height 6.375 in
- Width 6.375 in
Product Information
- Brand Kohler
- MFR # T78016-4-BV
- Zoro # G208455197
- UPC # 195711037336
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 5 in |
Height | 6.375 in |
Width | 6.375 in |
Details
Finish | Vibrant Brushed Bronze |
Material of Construction | Brass |
Standards | ADA Compliant |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features a sleek, minimalist lever handle. Pair this trim with a showerhead and a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 3" to 4" Size (TP34SB)
- PROSOURCE Exclusively Orgill Toilet Tank Flapper, Specifications 3 in, Black (PMB-185-3L)
- PARKER Push-to-Connect Union, Brass, Silver (62PLP-5/32)
- MOEN Danika Chrome 24" towel bar (BH2924CH)
- KOHLER Anthem Recessed Mech Th Control 3Ot Vibrant Brushed Nickel (26347-9-BN)
- KOHLER Statement Wall Mount Showerhead Arm Polished Chrome (26318-CP)
- KOHLER Statement 1F Wm Rh Arm - 19 (482Mm) Vibrant Brushed Nickel (26307-BN)
- KOHLER Shower Yoke & Plunger Sp (30094)
- KOHLER Anthem Recessed Mech Th Control 2Ot Vibrant Brushed Moderne Brass (26346-9-2MB)
- KOHLER Purist Rite-Temp Shower Valve Trim (TS14422-4-SN)
- MOEN Shower Head, 2-3/4" Face Dia., 1-1/2" IPS (52716EP15)
- Kohler Showerhead and Tub Accessories