Shop All Showerhead and Tub Accessories
Kohler
Components Rite-Temp Sequential Vlv Tr
Mfr # TS78015-4-SN
Zoro # G508596842
original price:
$463.95
19% off
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kohler
- MFR # TS78015-4-SN
- Zoro # G508596842
- UPC # 195711037237
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features a sleek, minimalist lever handle. Pair this trim with a showerhead and a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Manifold Elbow, 90 Degrees, FNPT x FNPT, 1 in Pipe Size (1212010)
- MOEN Ellsworth Towel Ring Brushed Nickel (DN9186BN)
- ZORO SELECT Float Valve, 3/4" Size, FNPT, 16" Rod L (GHFSS75)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 8" (HH008-B)
- KOHLER Anthem Recessed Mech Th Control 2Ot Polished Chrome (26346-9-CP)
- KOHLER Statement Wall Mount Showerhead Arm Polished Chrome (26318-CP)
- KOHLER Shower Column, 7-7/16" L, Metal (K-45905-CP)
- KOHLER Diverter Assembly (1238165-SN)
- KOHLER Statement 100Cm Slidebar Vibrant Brushed Nickel (26313-BN)
- KOHLER Statement 1F Wm Rh Arm - 14 (355Mm) Vibrant Brushed Moderne Brass (26322-2MB)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Nickel, Freestanding (CCK266K6)
- Kohler Showerhead and Tub Accessories