Shop All Toilet Paper Dispensers & Holders
Kohler
Components Pivoting Tissue Assembly
Mfr # 78382-BV
Zoro # G908453981
product price: $166.23
/ea
Free Shipping & Returns
$166.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Width 7.625 in
- Finish Vibrant Brushed Bronze
- Height 2.375 in
- Length 3.75 in
Product Information
- Brand Kohler
- MFR # 78382-BV
- Zoro # G908453981
- UPC # 195711018540
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 7.625 in |
Height | 2.375 in |
Length | 3.75 in |
Details
Item | Toilet Paper Holder |
Material | Zinc |
Finish | Vibrant Brushed Bronze |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. This pivoting toilet paper holder makes changing rolls quick and simple.Bring your signature bathroom look together with this contemporary toilet paper holder in a finish to match your Components faucets.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROEBIC -Q-6 LIQUID DRAIN TRAP CLEANER 32O (K-67LDB)
- RUBBERMAID COMMERCIAL AutoFoam Dispenser, Lumacel, BLK/BLKPRL (1980829)
- SPILLTECH Absorbent Pad, 16 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (WPX50H)
- FEBREZE PLUG Air Freshener Refills, Linen and Sky, 0.87 oz (74901EA)
- KOHLER Pivoting Toilet Paper Holder in Vibrant Brushed Moderne Brass (35929-2MB)
- KOHLER Alteo Pivoting Toilet Tissue Holder (37054-CP)
- KOHLER Avid Vertical Toilet Paper Holder (97502-CP)
- KOHLER Pinstripe Toilet Tissue Holder (13114-CP)
- KOHLER Modern Toilet Paper Holder (24759-BL)
- KOHLER Elliston Brushed Nickel Silver Toilet Paper Holder (R72787-BN)
- SAN JAMAR VersaTwin Tissue Dispenser, 8 x 5.75 x 12.75, Transparent Black Pearl (R3600TBK)
- Kohler Toilet Paper Dispensers & Holders