Shop All Bath Towel Bars and Hooks
Kohler
Components Double Towel Arm
Mfr # 78379-CP
Zoro # G701195934
product price: $71.70
/ea
$71.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Components
- Material Metal
- Color Polished Chrome
- Width 16 in
- Height 2-3/8 in
Product Information
- Brand Kohler
- MFR # 78379-CP
- Zoro # G701195934
- UPC # 885612692641
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Width | 16 in |
Height | 2-3/8 in |
Length | 2-1/2 in |
Details
Item | Towel Bar |
Collection | Components |
Material | Metal |
Color | Polished Chrome |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary double towel arm in a finish to match your Components faucets.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupler, Female, 3 In (3LX44)
- PARKER 1/2" Inverted Flare x MNPS Brass Flare Nut 10PK (41IF-8)
- JOHNS MANVILLE 5-5/8" Max. O.D. PVC Insulated Fitting Cover (29500)
- KOHLER Reach Right-Hand Trip Lever (21710-R-BL)
- KOHLER Parallel Towel Arm (23526-2MB)
- KOHLER Artifacts 24" Towel Bar (72568-BV)
- KOHLER Honesty Towel Arm (26637-BL)
- KOHLER Bancroft 24" Towel Bar (11411-SN)
- KOHLER Riff 24 Towel Bar Polished Chrome (27410-CP)
- KOHLER Minimal 24" Towel Bar (26568-CP)
- CR LAURENCE in.SQ in. Pull/Towel Bar Combo End Cap Set Screws, 10PK (SSSQ10)
- Kohler Bath Towel Bars and Hooks