Shop All Toilet Paper Dispensers & Holders
Kohler
Components Covered Tp Assembly
Mfr # 78384-BV
Zoro # G708596970
original price:
$323.20
24% off
new price: $242.43
/ea
Free Shipping & Returns
$242.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Capacity Double Roll
- Height 3.8125 in
- Material Zinc
- Length 6.1875 in
- Width 11.625 in
Product Information
- Brand Kohler
- MFR # 78384-BV
- Zoro # G708596970
- UPC # 195711018601
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Height | 3.8125 in |
Length | 6.1875 in |
Width | 11.625 in |
Dispenser Height | 3.88 in |
Dispenser Depth | 3.55 in |
Details
Item | Toilet Paper Holder |
Roll Capacity | Double Roll |
Material | Zinc |
Finish | Vibrant Brushed Bronze |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary double toilet paper holder in a finish to match your Components faucets.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Deep Scrub Pads, 20 in. Diameter, Maroon, 10PK (7100151260)
- IMPACT PRODUCTS 32 oz. Clear, Polyethylene Bottle (5032WG-90)
- PURELL Green Certified Hand Sanitizer Foam 700mL LTX-7 Refill, PK3 (1304-03)
- ABANAKI Odor Control Tablets, PK15 (CMINTS)
- KOHLER AvidCovered Toilet Paper Holder Vibrant Brushed Moderne Brass (97503-2MB)
- KOHLER Square Vertical Toilet Paper Holder (23289-CP)
- KOHLER Elate Toilet Roll Holder (27292-BL)
- KOHLER Elate Toilet Paper Holder (27292-BN)
- KOHLER Elate Double Tp Holder (27289-BL)
- KOHLER Components Pivoting Toilet Paper Holder (78382-BL)
- BOBRICK Roller, Toilet Tissue (4288-9)
- Kohler Toilet Paper Dispensers & Holders