Shop All Handles, Levers & Controls
Kohler
Components Bathroom Sink Handles W/ Lever Design
Mfr # 77974-4-CP
Zoro # G4758696
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Material Brass
- Color/Finish Polished Chrome
- Standards ASME A112.18.1; ASME, CSA
- Overall Width 3-7/16 in
Product Information
- Brand Kohler
- MFR # 77974-4-CP
- Zoro # G4758696
- UPC # 885612681812
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Overall Width | 3-7/16 in |
Height | 1-9/16 in |
Details
Sub-Category | Faucet Handles |
Material | Brass |
Color/Finish | Polished Chrome |
Standards | ASME A112.18.1; ASME, CSA |
Handle Type | Lever |
Mounting | Deck Mounted |
ADA Compliant | Yes |
Includes | Handles |
Number Of Handles | 2 |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. Choose a spout, handles, and finish to build your own signature modern look. Pair these sleek, minimalist lever handles with your choice of Components sink spout for a personalized design.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" A-LOK 316 SS Union (8SC8-316)
- DYSON AIRBLADE 301829-01, V Hand Dryer HU02, 110-127V Sprayed Nickel (307174-01)
- IRONWERKS DESIGNS 2" Black Metal Flange, 4PK (IW-FLNG-2-4)
- ZORO SELECT 3/4" Steel Merchant Coupling Class 150 (71104)
- KOHLER Dtv Prompt Three-Outlet Digital Interface (558-0)
- KOHLER Artifacts Rite-Temp Valve Trim Wit (TS72767-3-BN)
- KOHLER Components Rite-Temp Shower Valve Trim With Oyl Handle (TS78015-8-CP)
- KOHLER Dtv+ Digital Interface (99693-P-NA)
- KOHLER Components 2H Wm Lav Handle Trim - Oyl (T77981-8-TT)
- KOHLER Handle, 4 Blade Hot (41063-H-CP)
- KOHLER Components Transfer Valve Trim With Oyl Handle (T78026-8-CP)
- Kohler Kitchen Faucets & Accessories