Shop All Handles, Levers & Controls
Kohler
Components 1H Wm Lav Handle - Lever
Mfr # 77980-4-BV
Zoro # G308460480
product price: $553.98
/ea
Free Shipping & Returns
$553.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Height 4 in
- Overall Width 4 in
- Length (In.) 5.375 in
- Standards ADA Compliant
Product Information
- Brand Kohler
- MFR # 77980-4-BV
- Zoro # G308460480
- UPC # 195711047076
- Country of Origin Unknown
- Category Handles, Levers & Controls
Dimensions
Height | 4 in |
Overall Width | 4 in |
Length (In.) | 5.375 in |
Details
Finish | Vibrant Brushed Bronze |
Material | Brass |
Standards | ADA Compliant |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE & FOUNDRY. 2x2 SCH40 PVC DWV Pipe (PVC 07200 0200HA)
- SLOAN Wes4000-Stg Waterfree Urinal Model 4000 (1074000)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 36'' Length with 1/2" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-36B)
- CHARLOTTE PIPE AND FOUNDRY CAP ABS DWV 3"" (ABS001161000)
- KOHLER Diverter Handle Kit (1001019-BN)
- KOHLER Artifacts Bathroom Sink Cross Handles (98068-3-CP)
- KOHLER Handle, Bath (1064265-CP)
- KOHLER Handle Kit, 1046987-CP (1046987-CP)
- KOHLER Margaux Rite-Temp Valve Trim With (TS16235-4-CP)
- KOHLER Artifacts Bathroom Sink Lever Handles (98068-4-CP)
- CHICAGO FAUCET Cross Handle 8" Mount, Chrome plated (947-GN8BVBE7CP)
- Kohler Kitchen Faucets & Accessories