Shop All Shower Drains
Kohler
Clearflo Square Brass Tile-In Shower Drain
Mfr # 22673-CP
Zoro # G301241437
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Square
- Drain Material Brass, Cast Iron
- Color - Drains Polished Chrome
- Connection - Drains 2 in, 3 in
- Length - Drains 4.56 in
Product Information
- Brand Kohler
- MFR # 22673-CP
- Zoro # G301241437
- UPC # 885612766823
- Country of Origin Unknown
- Category Shower Drains
Dimensions
Length - Drains | 4.56 in |
Details
Shape - Drains | Square |
Drain Material | Brass, Cast Iron |
Color - Drains | Polished Chrome |
Connection - Drains | 2 in, 3 in |
Item | Shower Drain |
Description
Complete your custom shower installation with the superior quality and reliability of this KOHLER drain. Designed for tile-in applications, the full-assembly drain with cast iron body and brass throat provides a code-compliant solution for multifamily and hospitality projects.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Legris by Push-In Straight Connector, 3/8 x 1/4 in Nominal, MNPT x Tube, 250 psi Pressure, Brass, D (31155618DOT)
- NIBCO 3/4" NOM C x 3/4" MNPT Copper Union (U7334 3/4)
- LEGEND VALVE 1" BLACK 45 STREET ELBOW (350-065C)
- RELIANCE WORLDWIDE WATER HEATER STAND 21"" (40-S-22-U)
- KOHLER Round Design Tile-In Shower Drain (9135-BN)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-PB)
- KOHLER Square Design Tile-In Shower Drain (9136-2BZ)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-SN)
- KOHLER Perforated Grate, 36 X 1.25 (80662-2MB)
- KOHLER Perforated Grate, 48 X 2.5 (80660-SH)
- WATCO Bathtub Stopper and Drain, Push Pull, Grid (48751-PP-CP-G)
- Kohler Shower Drains