Shop All Bathtub Drains
Kohler
Clearflo Cable Bath Drain With Pvc Tubin
Mfr # 7213-SN
Zoro # G8614372
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Metal
- Color/Finish Vibrant Polished Nickel
- Connection 1-1/2 in
- Finish Polished Nickel
Product Information
- Brand Kohler
- MFR # 7213-SN
- Zoro # G8614372
- UPC # 650531420152
- Country of Origin China
- Category Bathtub Drains
Details
Material of Construction | Metal |
Item | Clearflo Cable Bath Drain With Pvc Tubin |
Color/Finish | Vibrant Polished Nickel |
Connection | 1-1/2 in |
Finish | Polished Nickel |
Description
Clearflo Cable Bath Drain With Pvc Tubin
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 1" Malleable Iron Reducer Class 150 (5P569)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 3/4" OD x 10 Ft. L (ZUSA-HT-59)
- FILL-RITE Hose, 3/4" x 14 ft. (FRH07514)
- SLOAN Repair Kit Sh1009A Repair Kit F/Ac450 2.5 (4328471)
- KOHLER Kit, Drain (1461694-CP)
- KOHLER Clearflo 1-1/2" Contoured Pop-Up Drain A (7147-AF-CP)
- KOHLER Clearflo Slotted Overflow Bath Drain (7272-2MB)
- KOHLER Pureflo Rotary Turn Bath Drain Trim (T37391-SN)
- KOHLER Clearflo Cable Bath Drain With Pvc Tubing (7213-2MB)
- KOHLER Clearflo Brass Toe Tap Bath Drain (7265-BN)
- WATCO 500 Series 16" Nickel Push Pull Tubular Plastic Bath Waste (500-PP-PVC-BN)
- Kohler Bathtub Drains