Shop All Shower & Bathtub Parts
Kohler
Cimarron Left-Hand Trip Lever
Mfr # 9466-L-SN
Zoro # G8674055
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Compliance ADA Compliant
- Color Vibrant Polished Nickel
- Material Brass
- Length 2-5/8 in
Product Information
- Brand Kohler
- MFR # 9466-L-SN
- Zoro # G8674055
- UPC # 650531180308
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 2-5/8 in |
Details
Item | Cimarron Left-Hand Trip Lever |
Finish | Polished Nickel |
Compliance | ADA Compliant |
Color | Vibrant Polished Nickel |
Material | Brass |
Description
Cimarron Left-Hand Trip Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC 45 Degree Elbow, Schedule SDR-11, 1-1/4" Pipe Size, CTS Hub (4117-012)
- OATEY 7 " PVC Plastic Floor Drain (43596)
- SIOUX CHIEF Strainer Ci F/41892 (866-S2I)
- SUPERIOR TOOL SUPERIOR TOOL 02816 Heavy-Duty Pipe Vise (2816)
- KOHLER Revel 5/16 Pivot Door, 74 X 31-1/8 (707506-L-BNK)
- KOHLER Awaken Deluxe Slidebar, 24” (98342-2MB)
- KOHLER Service Kit, 5/16 Bottom Pivot (1257939-BNK)
- KOHLER Awaken Adjustable Wall Mount Bracket (98348-BL)
- KOHLER Tresham(R) 60" X 36" Receptor With Integral Seat And Left-Hand Drain (1979-0)
- KOHLER Assembly-Dispenser Pump (1087763)
- HIGHKEY Shower Arm and Flange - Brushed Nickel (LR1536772)
- Kohler Shower & Bathtub Parts