Shop All Toilet Bowls
Kohler
Cimarron Comfort Height Round-Front Chair-Height Toilet Bowl
Mfr # 31589-95
Zoro # G301197048
product price: $276.93
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$276.93
Free 30-Day Returns
Key Features
- Mounting Style Floor Mounted
- Collection Cimarron
- Finish Ice Gray
Product Information
- Brand Kohler
- MFR # 31589-95
- Zoro # G301197048
- UPC # 885612877659
- Country of Origin Unknown
- Category Toilet Bowls
Details
Mounting Style | Floor Mounted |
Collection | Cimarron |
Finish | Ice Gray |
Item | Toilet Bowl |
Description
The Cimarron skirted toilet bowl utilizes KOHLER's patented new ReadyLock installation system for easier, more intuitive installation. The skirted trapway installs to the floor flange and attaches to the toilet, eliminating the need to drill holes for a standard 12" rough in while offering the same secure installation as non-skirted toilets. Pair this bowl with the K-31615 or K-31615-RA tank for a complete Cimarron skirted toilet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 1/4" SS304 HEX BUSHING (404-481)
- ZORO SELECT Tubing, Poly, 8mm OD, 175 PSI, Yellow (PU08MAY)
- GEBERIT Act Pl Sigma20 Dual Stst Brush/Pol/Brush (115.882.SN.1)
- CHICAGO FAUCET Remote Rigid/Swing Gooseneck Spout (626-E3ABCP)
- KOHLER Kingston Ultra Wall-Mounted Top Spud Flushometer Bowl (84325-L-0)
- KOHLER Highline Toilet Bowl With Pressure Lite Flush Technology (4304-7)
- KOHLER Betello™ Comfort Height® elongated toilet bowl with skirted trapway (20148-7)
- KOHLER Juvenile Ultra Floor-Mounted Top Spud Antimicrobial Flushometer Bowl (96059-SS-0)
- KOHLER Wellworth Elongated Bowl (4198-7)
- KOHLER KELSTON R360 CH ELONGATED BOWL (32809-7)
- TOTO Drake Elongated Toilet Bowl Only with Cefiontect, Less Seat, Cotton (C776CEG#01)
- Kohler Toilet Bowls