Shop All Toilet Bowls
Kohler
Cimarron Comfort Height Elongated Chair Height Toilet Bowl
Mfr # 5309-95
Zoro # G701197044
product price: $389.51
/ea
Free Shipping & Returns
$389.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Bowl Shape Elongated
- Material Vitreous China
- Mounting Style Floor Mounted
- Collection Cimarron, Comfort Height
Product Information
- Brand Kohler
- MFR # 5309-95
- Zoro # G701197044
- UPC # 885612529190
- Country of Origin Unknown
- Category Toilet Bowls
Dimensions
Bowl Depth | 29 in |
Details
Color | Grey |
Bowl Shape | Elongated |
Material | Vitreous China |
Mounting Style | Floor Mounted |
Collection | Cimarron, Comfort Height |
Finish | Ice Gray |
Item | Toilet Bowl |
Description
The Cimarron skirted toilet bowl utilizes KOHLER's patented new ReadyLock installation system for easier, more intuitive installation. The skirted trapway installs to the floor flange and attaches to the toilet, eliminating the need to drill holes for a standard 12" rough in while offering the same secure installation as non-skirted toilets. Pair this bowl with the K-4369 tank for a complete Cimarron skirted toilet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 2 12inch 64 mm Strike and Keeper for Inswing Bathroom Partition Door, Chrome (51100140)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2254)
- JONES STEPHENS 1/2" SWT x 3/8" OD Chrome Plated Quarter Turn Supply Stop, Angle (S10331)
- LEGEND VALVE 1/2" X 3/8" CHROME ELBOW (310-305CP)
- KOHLER Kingston Ultra Wall-Mounted Top Spud Flushometer Bowl (84325-L-0)
- KOHLER KELSTON R360 CH ELONGATED BOWL (32809-96)
- KOHLER Toilet Bowl, Floor Mount, Flush 1.6 gal. (K-4386-0)
- KOHLER Highline Tall Elongated Tall Height Toilet Bowl (22661-0)
- KOHLER Toilet Bowl, Wall Mount, Flush 1.1 gal. (K-84325-SS-0)
- KOHLER Highline Pressure Lite Toilet Bowl (4304-0)
- GERBER PLUMBING Avalanche Elite 1.28/1.6 GPF ADA Round Front Toilet Bowl Only in White (GAB21852)
- Kohler Toilet Bowls