Shop All Toilet Bowls
Kohler
Cimarron Comfort Height Elongated Chair Height Toilet Bowl
Mfr # 31588-96
Zoro # G501197077
product price: $276.90
/ea
Free Shipping & Returns
$276.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bowl Shape Elongated
- Material Vitreous China
- Mounting Style Floor Mounted
- Collection Cimarron
- Width 28.48 in
Product Information
- Brand Kohler
- MFR # 31588-96
- Zoro # G501197077
- UPC # 885612848116
- Country of Origin Unknown
- Category Toilet Bowls
Dimensions
Width | 28.48 in |
Bowl Depth | 14.43 in |
Details
Bowl Shape | Elongated |
Material | Vitreous China |
Mounting Style | Floor Mounted |
Collection | Cimarron |
Finish | Biscuit |
Item | Toilet Bowl |
Description
The Cimarron toilet bowl delivers powerful, clean, swirl flush performance. Kohler's most complete flush ever, Revolution 360 swirl-style flushing technology keeps your bowl cleaner longer than a conventional flush.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNET PVC Clamp-on Saddles, 2 (PV8S020)
- ZORO SELECT 1-1/2" FNPT Galvanized Coupling (5P923)
- AMERICAN STANDARD 0.125 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (6145SM013.002)
- ZURN Adapter, Low Lead Brass, 1" Pipe (QQMC55GX)
- KOHLER Toilet Bowl, Floor Mount, Flush 1.6 gal. (K-4386-0)
- KOHLER Stratton Bowl 3.5-Et (4450-C-0)
- KOHLER Kingston Ultra Wall-Mounted Top Spud Flushometer Bowl (84325-L-0)
- KOHLER Highline Tall Elongated Tall Height Toilet Bowl (22661-0)
- KOHLER Betello™ Comfort Height® elongated toilet bowl with skirted trapway (20148-7)
- KOHLER Archer Comfort Height Elongated Bo, Vitreous China, Sandbar (4356-G9)
- TOTO Aquia IV Elongated Skirted Toilet Bowl Bone (CT446CEGNT40#03)
- Kohler Toilet Bowls