Shop All Toilets
Kohler
Cimarron Class Five Het Toilet, Eb
Mfr # 5310-96
Zoro # G201196653
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vitreous China
- Overall Length (In.) 29-1/2 in
- Color/Finish Biscuit
- Overall Height (In.) 30-1/2 in
- Overall Width (In.) 17-5/8 in
Product Information
Dimensions
Overall Length (In.) | 29-1/2 in |
Overall Height (In.) | 30-1/2 in |
Overall Width (In.) | 17-5/8 in |
Details
Material | Vitreous China |
Color/Finish | Biscuit |
Description
This WaterSense-labeled high-efficiency toilet delivers water conservation and easy installation in a sleek, skirted design. The Cimarron two-piece skirted toilet utilizes Kohler's patented new ReadyLock installation system for easier, more intuitive installation. The skirted trapway installs to the floor flange and attaches to the toilet, eliminating the need to drill holes for a standard 12" rough in while offering the same secure installation as non-skirted toilets.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S1.0)
- MOEN Faucet Lav 2H Chr Ll (WS84913)
- ZORO SELECT Diverter Spout, 5-1/8" L, Chrome Finish (15126)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 20 Micron, 4-1/2" O.D., 20 in H (255495-75)
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ 14 Rough-In (3949-7)
- KOHLER San Souci 1-Pc 1.28 Gpf Toilet, H. C. (5172-HC-0)
- KOHLER Starck 3 Two-Piece Toilet with 2125510000 and 0920400004 White, 1 gpf, Biscuit (3531-96)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated (78080-0)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, Biscuit (31641-96)
- KOHLER Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount Mount, Elongated, White (K-4198-0)
- SLOAN St2039A Closet Fix Asm Ada Fm Rs Univer, 1.1 to 1.6 gpf, Floor Mount, Elongated, White (2102039)
- Kohler Toilets