Shop All Toilet Tanks
Kohler
Cimarron 1.28 Gpf Toilet Tank With Right-Hand Trip Lever
Mfr # 4369-RA-0
Zoro # G101196708
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1.28
- Width 17-5/8 in
- Color White
- Features Water Efficient
- Depth 8 in
Product Information
- Brand Kohler
- MFR # 4369-RA-0
- Zoro # G101196708
- UPC # 885612529312
- Country of Origin Unknown
- Category Toilet Tanks
Dimensions
Width | 17-5/8 in |
Depth | 8 in |
Height | 14 in |
Details
Gallons per Flush | 1.28 |
Color | White |
Features | Water Efficient |
Material | Vitreous China |
Standards | ASME A112.19.2; CSA |
Flushing Method | Gravity Flush |
Item | Toilet Tank |
Collection | Cimarron |
Compliance | CA Drought Compliant; TX Drought Compliant |
Description
This high-efficiency toilet tank combines water conservation with the versatile style of the Cimarron collection. A 1.28-gallon flush provides significant water savings of up to 16,500 gallons per year, compared to a 3.5-gallon toilet, without sacrificing performance. This tank features innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush. Pair this tank with the K-5309 bowl for a complete Cimarron skirted toilet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Twin, 1/4 In Tube (T1004S)
- HARRIS Regulator (4000800)
- SHOWERSCAPE Shower Slide Bar, Polished Chrome, Wall Mount (KX2541)
- SMITH-COOPER Cross, Galvanized, 150lb, 3" (4316012720)
- KOHLER Wellworth 1.28 Gpf Tank, With Locks (4467-T-0)
- KOHLER Veil Intelligent In-Wall Tank (18647-NA)
- KOHLER Wellworth 1.28 Gpf Tank (4467-0)
- KOHLER Wellworth 1.28 Gpf Tank With Insuline (4467-U-0)
- KOHLER Toilet Tank, 1.0 gpf, Gravity Fed, White (K-4484-0)
- KOHLER Kohler 2"X6" In-Wall Tank And Carrier (6284-NA)
- KOHLER Wellworth 1.28 Gpf Tank With Right-Ha (4467-RA-0)
- Kohler Toilet Tanks