Shop All Kitchen Sinks
Kohler
Cairn 33-1/2" X 18-5/16" X 9-1/2" Neo, Undermount Mount, 0 Hole
Mfr # 8206-CM1
Zoro # G9154879
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Mounting Type Undermount
- Overall Length 33-1/2 in
- No. of Bowls 1
- Overall Width 18-5/16 in
Product Information
- Brand Kohler
- MFR # 8206-CM1
- Zoro # G9154879
- UPC # 885612434838
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 33-1/2 in |
Overall Width | 18-5/16 in |
Overall Height | 10-1/8 in |
Bowl Depth | 9-1/2 in |
Minimum Cabinet Size | 36 in |
Bowl Length | 30-9/16 in |
Bowl Width | 15-3/8 in |
Details
Item | Cairn 33-1/2" X 18-5/16" X 9-1/2" Neo |
With Faucet / Without Faucet | Without Faucet |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
ADA Compliant | No |
Includes | Basin Rack; Installation Hardware |
Faucet Mounting Centers | 0 in |
Material | Granite Composite, Quartz Composite, Stone Composite |
Bowl Shape | Rectangular |
Color | Matte Black |
Standards | CSA |
Drain Location | Left, Right |
Description
Cairn 33-1/2 In. X 18-5/16 In. X 9-1/2 In. Neo
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cleanout Plug, MNPT, 3 in Pipe Size (1WKH8)
- LEGEND VALVE 1/2 PUSH FIT x FNPT TEE (456-160NL)
- STAUFF Tube Clamp, 1.75in H, 316 SS, Size 3/4in (CRA-319-ACT-DP-AS-U-W5-K-642012)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 3/4" Tube x 1/4" NPT Female (ZUSA-TF-VAC-10)
- KOHLER Whitehaven Uc 36 Tall Apron Sink (6489-FF)
- KOHLER Vault 24 X 18-1/4 X 9-3/8 Undermount Single-Bowl Medium Kitchen Sink (3822-NA)
- KOHLER Riverby 33" X 22" X 9-5/8" Under-Moun (8669-5UA3-0)
- KOHLER Porto Fino 18-3/8" Diameter X 8-5/16" Top-Mount/Undermount Bar Sink (6565-NY)
- KOHLER Riverby Offset Undermount Sink (8669-5UA3-96)
- KOHLER Staccato Stainless Steel Small Sink (5111-ST)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LTR46223)
- Kohler Kitchen Sinks