Shop All Bathroom Sinks
Kohler
Brenham Wall-Mount Lavatory With Sin
Mfr # 1997-1-0
Zoro # G7755551
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Wall Mounted
- Color White
- Overall Length 21-15/16 in
Product Information
- Brand Kohler
- MFR # 1997-1-0
- Zoro # G7755551
- UPC # 650531919946
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 21-15/16 in |
Overall Width | 19-3/4 in |
Overall Height | 6-9/16 in |
Bowl Size | 14-3/8 in x 12.313 in |
Bowl Depth | 3-1/4 in |
Details
Item | Brenham Wall-Mount Lavatory With Sin |
With Faucet / Without Faucet | Without Faucet |
Body Material | Vitreous China |
Mounting Type | Wall Mounted |
Color | White |
ADA Compliant | Yes |
No. of Bowls | 1 |
Faucet Mounting Centers | 8 in |
Number of Holes | 1 |
Bowl Shape | Rectangular, Oval |
Collection | Brenham |
Description
Brenham Wall-Mount Lavatory With Sin
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 S-541 NO LEAD SILLCOCK (107-184NL)
- ZORO SELECT 2-1/2" x 2" FNPT 304 SS Reducing Coupling (40RC111N212020)
- KOHLER Spray Head Assy (1260174-VS)
- DR. BRONNERS 12OZ Lav Sugar Soap (SD0501)
- KOHLER Caxton Oval 17" X 14" Under-Mount Bat (2210-7)
- KOHLER Vox Rectangle Vessel Bathroom Sink (5373-0)
- KOHLER Vox Square Vessel Bathroom Sink (2661-0)
- KOHLER Tahoe Under-Mount Bathroom Sink With (2890-8U-0)
- KOHLER Cimarron Lavatory Pedestal (2364-0)
- KOHLER Archer Under-Mount Bathroom Sink (2355-96)
- KOHLER Memoirs Pedestal Lavatory Basin With (2259-8-0)
- Kohler Bathroom Sinks