Shop All Bathroom Sink Faucets
Kohler
Bellera 1H Lav Fct
Mfr # 27379-4-2BZ
Zoro # G608462672
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Height 9.375 in
- Length 5.0625 in
- Width 6.6875 in
- Standards WaterSense Listed; ADA Compliant
Product Information
- Brand Kohler
- MFR # 27379-4-2BZ
- Zoro # G608462672
- UPC # 885612962362
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Height | 9.375 in |
Length | 5.0625 in |
Width | 6.6875 in |
Details
Finish | Oil Rubbed Bronze |
Standards | WaterSense Listed; ADA Compliant |
Description
Distinguished By An Elegant Silhouette, The Bellera Bathroom Faucet Collection Adds Style And Grace To Your Home With A Traditional Style That Easily Flows With Your Entire Home'S Aesthetic. Paired With Thoughtful Functionality, The Bellera Collection Is A Dynamic Beauty. At Kohler, We Make It Our Business To Help You Create The Bathroom Space Of Your Dreams.
- •A single handle controls both on/off activation and temperature setting
- •5-1/16" (129 mm) spout reach
- •1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
- •KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- •Clicker drain with tailpiece and overflow
- •Clicker drain with tailpiece and overflow
- •Coordinates with other products in the Bellera collection
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cover, Tank (80625-47)
- NAUGATUCK Float Ball, Round, SS, 2-1/2 In (GR25S4221A)
- DIXON 1" Brass Safety Check Valve (SCVL8)
- KOHLER Aerator Kit (1141646)
- KOHLER Occasion Single Control Lav Fct (27000-4-2MB)
- KOHLER July Single-Handle Commercial Bathro (97283-4-CP)
- KOHLER Bancroft Monoblock Lavatory Faucet Wi (10579-4-CP)
- KOHLER Triton Bowe Lav Fct Gneck - Lever (730T70-4AJR-CP)
- KOHLER Venza 1H P/B Vlv Fct Trim Matte Black (TS28129-4-BL)
- KOHLER Manual Single Hole Mount, Gooseneck Bathroom Faucet (K-100T70-5AKA-CP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (700-E70COLDABCP)
- Kohler Bathroom Sink Faucets & Accessories