Shop All Sink Drains
Kohler
Bathroom Sink Grid Drain Without Overflow
Mfr # 7129-2MB
Zoro # G201254094
product price: $64.45
/ea
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Brass
- Color - Drains Vibrant Brushed Moderne Brass
- Length - Drains 8-7/8 in
- Features Approved for Commercial Use
- Height (In.) 8-15/16 in
Product Information
- Brand Kohler
- MFR # 7129-2MB
- Zoro # G201254094
- UPC # 885612735539
- Country of Origin Unknown
- Category Sink Drains
Dimensions
Length - Drains | 8-7/8 in |
Height (In.) | 8-15/16 in |
Pipe Size | 3-13/16 in |
Details
Material of Construction - Drains | Brass |
Color - Drains | Vibrant Brushed Moderne Brass |
Features | Approved for Commercial Use |
Item | Lavatory Grid Drain |
Finish | Vibrant Brushed Modern Brass |
Connection | 1-1/4" (Water Connection) |
Description
Real beauty can be found in the details. KOHLER bath accessories are designed to perfectly coordinate with our fixtures and faucets, so that every element in your bath is in perfect harmony. Easy to install and built to last, our bath accessories are available in a full spectrum of beautiful finishes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nipple, 304 SS, 3/4", MNPT x M BSPT (ZUSA-PF-8378)
- JOHNS MANVILLE 3" x 3 ft. Pipe Insulation, 1" Wall (693671)
- AMERICAN STANDARD Recess Bath with Integral Overflow for Above Floor Rough Installation, 60 in L, 30 in W, White (2393202ICH.020)
- KOHLER Triton Two-Handle Wall-Mount Valve Tr (T7744-3-CP)
- KOHLER Clearflo 1-1/2" Adjustable Pop-Up Drain (7169-AF-CP)
- KOHLER Premier Drain With Overflow (1035350-2MB)
- KOHLER Duostrainer Sink Drain And Strainer Basket, Less Tailpiece (8799-BL)
- KOHLER Premier Drain W/Overflow (1035350-BL)
- KOHLER Lav Drain, Non-Remvble Stpr W/O Ovrflw (7127-BN)
- KOHLER Standard Drain With Overflow (1037023-2BL)
- DELTA Strainer: Brass, Accessory, Flange and Strainer (72010-AR)
- Kohler Sink Drains