Shop All Toilet Bowls
Kohler
Barrington Lite Bowl-Et
Mfr # 4327-0
Zoro # G101197064
Free Shipping & Returns
$426.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bowl Shape Elongated
- Material Vitreous China
- Mounting Style Floor Mounted
- Collection Barrington
- Width 21-1/4 in
Product Information
- Brand Kohler
- MFR # 4327-0
- Zoro # G101197064
- UPC # 40688262918
- Country of Origin Unknown
- Category Toilet Bowls
Dimensions
Width | 21-1/4 in |
Bowl Depth | 29-1/2 in |
Details
Bowl Shape | Elongated |
Material | Vitreous China |
Mounting Style | Floor Mounted |
Collection | Barrington |
Finish | White |
Item | Toilet Bowl |
Description
Get robust flushing power every time with KOHLER Pressure Assist technology. The Barrington Pressure Lite elongated toilet bowl drains horizontally - no sleeving, channeling or drains running through floors. Combine with tank and seat to complete your Pressure Lite toilet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT DuraStyle Basic One-Piece Toilet White HygieneGlaze (21960120U2)
- USA INDUSTRIALS Soft FDA Silicone Tubing SemiClear White 1 ID x 114 OD x 100 ft Long (ZUSA-HT-6030)
- JEFFREY ALEXANDER 30In. White Percival Vanity, White Carrara Marble Vanity Top, Undermount Rectangle Bowl (VKITPER30WHWCR)
- ZORO SELECT 1-1/2" x 3/8" FNPT SS Reducing Coupling (4381036430)
- KOHLER Cimarron Comfort Height Round-Front Chair-Height Toilet Bowl (31589-0)
- KOHLER Kingston Round-Front Toilet Bowl (25096-0)
- KOHLER Cimarron Comfort Height Round-Front Chair-Height Toilet Bowl (31589-G9)
- KOHLER KELSTON R360 CH ELONGATED BOWL (32809-96)
- KOHLER Betello™ Comfort Height® elongated toilet bowl with skirted trapway (20148-0)
- KOHLER Cimarron Comfort Height Elongated Chair Height Toilet Bowl (31588-96)
- KOHLER Corbelle Comfort Height Elongated Chair Height Toilet Bowl (4144-95)
- Kohler Toilet Bowls