Shop All Urinals
Kohler
Bardon Urinal Top Spud Antimicrobial
Mfr # 4991-ETSS-0
Zoro # G001231431
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Urinal Mounting Style Wall Mounted
- Spud Location Top
- ADA Compliance Yes
- Urinal Material Vitreous China
- Color White
Product Information
Dimensions
Depth | 14-1/8 in |
Height | 26-7/8 in |
Width | 18 in |
Details
Urinal Mounting Style | Wall Mounted |
Spud Location | Top |
ADA Compliance | Yes |
Urinal Material | Vitreous China |
Color | White |
Standards | ASME A112.19.2; CA Drought Compliant; ANSI, CSA; WaterSense Certified |
Collection | Bardon |
Item | Urinal |
Description
The newly redesigned Bardon urinal provides flexible flushing options along with a bold new contemporary look. Based on your selected flushometer, the Bardon operates in the range from 0.125 (1/8th) gallon to 1.0 gallon per flush. When paired with a 0.125 gpf flushometer this urinal is ideal for water conservation installations, and qualifies as a High-Efficiency Urinal (HEU) that can help a building earn Water Efficiency points in the LEED Green Building Rating System.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Pull Out Spray Chrome Starligh (46658NC0)
- WESTBRASS 1/2" OD Bullnose Faucet Riser (D122-05)
- UNITED BRASS WORKS Globe Valve, 1-1/2 In., FNPT (285949)
- PROSOURCE Plunger 6In Toilet Clear (TP6063L)
- KOHLER Mach Wave Dc 0.5 Gpf Urinal Fv (40UD00G20-CP)
- KOHLER Washout Urinal, Wall Mount, Single Flush (K-4991-ETSS-0)
- KOHLER Dexter Washdown Wall-Mount 0.125 Gpf (5452-ET-0)
- KOHLER Branham Full Stall Washdown Urinal With Top Spud (25039-T-0)
- KOHLER Urinal, Vitreous China, 8" W, White (K-4991-ET-0)
- KOHLER Steward S Waterless Urinal (4917-0)
- KOHLER Freshman Siphon-Jet Wall-Mount 1 Gpf Urinal With Rear Spud (4989-R-7)
- Kohler Urinals