Shop All Showerhead and Tub Accessories
Kohler
Bancroft(R) Rite-Temp(R) Shower Valve Trim With Metal Lever Handle And 2.5 Gpm Showerhead
Mfr # TS10583-4-BN
Zoro # G2621200
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Pressure Balancing Diaphragm, Single Handle Control
- Flow Rate 2.5 gpm
- Height 6-7/8"
- Width 4-9/16"
- Connection 1/2" NPT
Product Information
- Brand Kohler
- MFR # TS10583-4-BN
- Zoro # G2621200
- UPC # 885612373540
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 6-7/8" |
Width | 4-9/16" |
Face Dia. | 6-3/8" |
Details
Item | Shower Trim |
Features | Pressure Balancing Diaphragm, Single Handle Control |
Flow Rate | 2.5 gpm |
Finish | Vibrant Brushed Nickel |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Material | Handle: Metal |
Description
TS10583-4-BN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Adapter, Steel, 1/4 ", NPT x BSPT (ZUSA-PF-8003)
- LASALLE BRISTOL 632400 1.25 in. Street bend elbow (L64-632400)
- ZORO SELECT PVC No Hub Adapter, CI No Hub x Hub, 2 in Pipe Size (1WKJ6)
- MUELLER STEAM SPECIALTY 4", Flanged, Cast Stainless Steel, Y Strainer (4 781 SS- N flanged)
- KOHLER Bancroft Rite-Temp Shower Valve Tr (TS10583-4-SN)
- KOHLER Bancroft(R) Rite-Temp(R) Shower Valve Trim With Metal Lever Handle And 2.5 Gpm Showerhead (TS10583-4-CP)
- KOHLER Bancroft(R) Rite-Temp(R) Shower Valve Trim With Metal Lever Handle And 2.5 Gpm Showerhead (TS10583-4-2BZ)
- KOHLER Corbelle Trip Lever (20120-L-AF)
- KOHLER Anthem Recessed Mech Th Control 3Ot Matte Black (26347-9-BL)
- KOHLER Components Rite-Temp Vlv Trm W/Div (T78016-9-BV)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Brushed Nickel (T-2370-BN)
- Kohler Showerhead and Tub Accessories