Shop All Showerhead and Tub Accessories
Kohler
Bancroft(R) Rite-Temp(R) Bath And Shower Valve Trim With Metal Lever Handle, Slip-Fit Spout And 2.5 Gpm Showerhead
Mfr # TS10582-4-BN
Zoro # G2618050
Free Shipping & Returns
$436.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easy to Clean Surface, Single Handle Control
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Height 6-7/8"
- Width 4-9/16"
Product Information
- Brand Kohler
- MFR # TS10582-4-BN
- Zoro # G2618050
- UPC # 885612373458
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 6-7/8" |
Width | 4-9/16" |
Face Dia. | 6-3/8" |
Details
Item | Tub Shower Trim |
Features | Easy to Clean Surface, Single Handle Control |
Flow Rate | 2.5 gpm |
ADA Compliant | Yes |
Finish | Vibrant Brushed Nickel |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Material | Handle: Metal |
Description
TS10582-4-BN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrut Mounted, Tube Sz 2 In (032NS036)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LDE35ABCP)
- RINNAI Temperature Controller White (MC-601-W)
- ANVIL 2 Black Malleable 90 Degree Elbow, Lead Free, 150 PSI (0810001818)
- KOHLER Bancroft(R) Rite-Temp(R) Bath And Shower Valve Trim With Metal Lever Handle, Slip-Fit Spout And 2.5 Gpm Showerhead (TS10582-4-CP)
- KOHLER Statement Wall Mount Showerhead Arm Matte Black (26318-BL)
- KOHLER Occasion Rite-Temp Vlv Trm W/Div (T27044-3-2MB)
- KOHLER Wall Flange (1213030)
- KOHLER Coralais(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Npt Spout And 2.5 Gpm Showerhead (TS15601-4-CP)
- KOHLER Bancroft(R) Rite-Temp(R) Shower Valve Trim With Metal Lever Handle, Less Showerhead (TLS10583-4-BN)
- MOEN 12" Straight Shower Arm (226651)
- Kohler Showerhead and Tub Accessories