Shop All Shower & Bathtub Parts
Kohler
Bancroft Wall-Mount Supply Elbow With Check Valve
Mfr # 22173-BN
Zoro # G201243944
product price: $146.13
/ea
Free Shipping & Returns
$146.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Nickel
- Height (In.) 2-1/2 in
- Length 1-15/16 in
- Width (In.) 2-1/2 in
Product Information
- Brand Kohler
- MFR # 22173-BN
- Zoro # G201243944
- UPC # 885612668868
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 2-1/2 in |
Length | 1-15/16 in |
Width (In.) | 2-1/2 in |
Details
Finish | Vibrant Brushed Nickel |
Description
Inspired by 1900s American design, the Bancroft collection brings nostalgic appeal to your bathroom. This Bancroft wall supply elbow allows your handshower hose to be connected nearly flush to the wall, and includes an integrated check valve to prevent backflow. It features brass construction that will remain sturdy for years to come.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI 2HoleCushionedClampPipe S1/2In, L221/32In, Max. Load (Lb.): 50 (014M017)
- ZORO SELECT Tubing, Aluminum, 1/8 in, PK3 (8102)
- ZORO SELECT Water Heater Stand, 22 In (40-S-22-U)
- ZORO SELECT Tubing, 5/16 I.D., 100 ft., Clear, Flexible (1PBK3)
- KOHLER Mastershower 60" Metal Shower Hose (9514-PB)
- KOHLER Salient 60" X 30" Single Threshold Left-Hand Drain Shower Base (9053-58)
- KOHLER Plunger Arm Service Kit, Lh (1054245)
- KOHLER Mastershower 1/2" Thermostatic Valve (2972-KS-NA)
- KOHLER Mastershower Xvii 3/4" Thermostatic V (2976-KS-NA)
- KOHLER Bancroft Wall-Mount Diverter Bath Spo (10589-CP)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14067-BL)
- Kohler Shower & Bathtub Parts