Shop All Shower & Bathtub Parts
Kohler
Bancroft Wall-Mount Supply Elbow W/ Check Valve
Mfr # 22173-2BZ
Zoro # G4822457
Free Shipping & Returns
$146.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil-Rubbed Bronze
- Width (In.) 2-1/2 in
- Length 1-15/16 in
- Height (In.) 2-1/2 in
Product Information
- Brand Kohler
- MFR # 22173-2BZ
- Zoro # G4822457
- UPC # 885612668899
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 2-1/2 in |
Length | 1-15/16 in |
Height (In.) | 2-1/2 in |
Details
Item | Bancroft Wall-Mount Supply Elbow W/ Check Valve |
Finish | Oil-Rubbed Bronze |
Description
Inspired by 1900s American design, the Bancroft collection brings nostalgic appeal to your bathroom. This Bancroft wall supply elbow allows your handshower hose to be connected nearly flush to the wall, and includes an integrated check valve to prevent backflow. It features brass construction that will remain sturdy for years to come.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" x 2" x 1" Malleable Iron Reducing Tee Class 150 (0310049200)
- ZORO SELECT 1/4" Barb PVC Ball Valve Inline (5743890)
- PARKER Union Elbow, Nylon, Comp, 1/2In (N8EU8)
- CASTELLO USA Alpine 48" Wall Mounted Blue Vanity Base with Brushed Nickel Handles (CB-MC-48BLU-BN-VBO)
- KOHLER Tripoint Fv Service Kit, 0.5 Gpf (1388853-CP)
- KOHLER Tresham(R) 60" X 36" Receptor With Integral Seat And Left-Hand Drain (1979-0)
- KOHLER Exhale Supply Elbow+Bracket+Vol Ctrl (98355-BN)
- KOHLER Showerarm With 3-Way Diverter (76330-CP)
- KOHLER Plate, Mounting (1065165)
- KOHLER Service Kit, Ferrule (85121-96)
- DISTINCT KITCHEN AND BATH Fixed Shower Glass with Spark Pattern (Spark_34_72)
- Kohler Shower & Bathtub Parts