Shop All Showerhead and Tub Accessories
Kohler
Bancroft Rite-Temp Shower Valve Tr
Mfr # TS10583-4-SN
Zoro # G8824320
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Pressure Balancing Diaphragm, Single Handle Control
- Flow Rate 2.5 gpm
- Height 6-7/8"
- Width 4-9/16"
- Connection 1/2" NPT
Product Information
- Brand Kohler
- MFR # TS10583-4-SN
- Zoro # G8824320
- UPC # 885612373533
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 6-7/8" |
Width | 4-9/16" |
Face Dia. | 6-3/8" |
Details
Item | Shower Trim |
Features | Pressure Balancing Diaphragm, Single Handle Control |
Flow Rate | 2.5 gpm |
Finish | Vibrant Polished Nickel |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Description
TS10583-4-SN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANPLAS Wye Abs Sch40 Hub 3 In (102303LBC)
- APOLLO EXPANSION PEX 1/2 in. PEX-A Barb Brass 90-Degree Elbow Fitting (EPXE1212)
- ZORO SELECT Float Valve, 1" Size, FNPT, 18" Rod L (ACF100)
- COLDER Coupler, Push In, Acetal, White (APC22004)
- KOHLER Bancroft(R) Rite-Temp(R) Shower Valve Trim With Metal Lever Handle And 2.5 Gpm Showerhead (TS10583-4-BN)
- KOHLER Bancroft(R) Rite-Temp(R) Shower Valve Trim With Metal Lever Handle And 2.5 Gpm Showerhead (TS10583-4-2BZ)
- KOHLER Bancroft(R) Rite-Temp(R) Shower Valve Trim With Metal Lever Handle And 2.5 Gpm Showerhead (TS10583-4-CP)
- KOHLER Stream Straightener Kit (1307522)
- KOHLER Bancroft(R) Rite-Temp(R) Shower Valve Trim With Metal Lever Handle, Less Showerhead (TLS10583-4-BN)
- KOHLER Devonshire(R) Rite-Temp(R) Shower Valve Trim With Lever Handle, Less Showerhead (TLS396-4-BN)
- MOEN Shower Arm Flange (177171)
- Kohler Showerhead and Tub Accessories