Shop All Showerheads and Tub Faucets
Kohler
Bancroft Multi-Fctn Handshower 1.75Gpm
Mfr # 22163-G-CP
Zoro # G201199173
product price: $117.75
/ea
Free Shipping & Returns
$117.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Water Efficient
- Flow Rate 1.75 GPM
- Mounting Type Wall Mounted
- ADA Compliant Yes
- Height 11.813 in
Product Information
- Brand Kohler
- MFR # 22163-G-CP
- Zoro # G201199173
- UPC # 885612722065
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 11.813 in |
Width | 5.188 in |
Connection Size | 1/2 in |
Details
Item | Hand Shower |
Features | Water Efficient |
Flow Rate | 1.75 GPM |
Mounting Type | Wall Mounted |
ADA Compliant | Yes |
Connection | 1/2 in |
Standards | ANSI A117.1; ASME A112.18.1; ANSI, ASME, CSA; WaterSense Certified |
Color | Polished Chrome |
Compliance | CA Drought Compliant |
Description
Enjoy luxurious showering combined with up to 30 percent water savings. This 1.75-gpm Bancroft handshower provides three distinct sprays – full coverage, pulsating massage, or silk spray – all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Sensor Assembly, Flush Valve (M970682-0071280A)
- LEGEND VALVE 3/4" T/S-15 20 MESH SCREEN (900-091)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX1-2)
- ARMACELL 2-1/8" x 6 ft. Pipe Insulation, 3/4" Wall (DGS21834)
- KOHLER Fairfax(R) Rite-Temp(R) Bath And Shower (TS12007-4S-CP)
- KOHLER Purist Multifunction Handshower 1.75Gpm (22166-G-BV)
- KOHLER 10 Traditional Round Rain Showerhead (13693-2MB)
- KOHLER PuristMulti-Function Showerhead 1.75Gpm (22170-G-SN)
- KOHLER Shift Plus Round Mf Hndshwr, 2.5Gpm (21335-BL)
- KOHLER Hand Shower, Oil Rubbed Bronze, Wall Mounted (22163-2BZ)
- MOEN Posi-Temp(R) Valve Trim Brushed Nickel (TS2711BN)
- Kohler Showerheads and Tub Faucets