Shop All Showerheads and Tub Faucets
Kohler
Bancroft Mf Handshower Kit, 1.75Gpm
Mfr # 22176-G-BN
Zoro # G401199119
product price: $477.86
/ea
Free Shipping & Returns
$477.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 30-7/8 in
- Overall Width 5-15/16 in
- Color/Finish Vibrant Brushed Nickel
- Length (In.) 5-5/8 in
Product Information
- Brand Kohler
- MFR # 22176-G-BN
- Zoro # G401199119
- UPC # 885612744692
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Overall Height | 30-7/8 in |
Overall Width | 5-15/16 in |
Length (In.) | 5-5/8 in |
Details
Color/Finish | Vibrant Brushed Nickel |
Description
This all-in-one kit makes it easy to upgrade your showering space with a Bancroft multifunction handshower. The complete kit includes the handshower, hose, slidebar and slidebar trim. An advanced spray engine provides three experiences—full coverage, pulsating massage or silk spray—all enhanced with Katalyst air-induction technology for a completely indulgent showering experience. Ergonomic design offers ideal balance and weight in the hand.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress union, 1/2" x 1/2" (79700)
- AMERICAN FILTER CO 4 H, 3 PK (Lt1000p-AFC-RF-L7-3-93083)
- ZURN ELKAY Zurn One Z.UR1.S Sensor Urinal System with Wall Hung Urinal and Flush Valve (995ZUR1S)
- SLOAN Regal 120 Xl Flush Valve (REGAL 120 XL)
- KOHLER Shift Plus Round Mf Hndshwr, 2.5Gpm (21335-SN)
- KOHLER Purist Floor-Mount Bath Filler Trim With Handshower (T97328-4-BL)
- KOHLER Watertile Round Round 54-Nozzle Body Spray With Soothing Spray (8014-BL)
- KOHLER Artifacts Single-Function 2.0 Gpm Han (72776-SN)
- KOHLER Purist Essentials Performance Showering Package, 2.5 Gpm (22181-CP)
- KOHLER Forté(R) Sculpted Rite-Temp(R) Bath And Shower Valve Trim With Slip-Fit Spout, Less Showerhead (TLS10275-4-CP)
- MOEN Faucet Shower 1H Srn (82912SRN)
- Kohler Showerheads and Tub Faucets