Shop All Ball Valves
Kohler
Ball Valve, White, 2" L, Plastic
Mfr # k-1198201
Zoro # G1938020
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Color White
- Ligature Resistant No
- Finish Unfinished
- Use With Water Temp. Hot/Cold
Product Information
- Brand Kohler
- MFR # k-1198201
- Zoro # G1938020
- UPC # 885612333094
- Country of Origin United States
- Category Ball Valves
Dimensions
Length (In.) | 2 in |
Details
Body Material | Plastic |
Item | Ball Valve |
Color | White |
Ligature Resistant | No |
Finish | Unfinished |
Use With Water Temp. | Hot/Cold |
Fits Brand | Kohler(R) |
Material of Construction | Plastic |
Description
Ball Valve, Fits Brand Kohler(R), Finish Unfinished, Use With Water Temp. Hot/Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Shower Head, Chrome, Wall (621-LCP)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VS204FP)
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In., Ductile Iron (UPML333E 8)
- GROHE Shut-Off Spindle (47017000)
- KOHLER Ball Valve, White, 2" L, Hot/Cold (k-1341336)
- KOHLER Ball Valve, White, 2-3/16", Plastic (K-GP77548)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (32H971)
- MILWAUKEE VALVE 1-1/4" Press Brass Ball Valve Inline (UPBA-480B - 114)
- ZORO SELECT Ball Valve, Brass, 1/2 In NPT F x F (1PYY8)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (7014664)
- DYNAQUIP CONTROLS 3/8" FNPT Carbon Steel Ball Valve Inline, Handle Type: Lever (VAE2.A0 3/8)
- Kohler Ball Valves