Shop All Ball Valves
Kohler
Ball Valve, White, 2" L, Hot/Cold
Mfr # k-1341336
Zoro # G1938057
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Length (In.) 2 in
- Color White
- Fits Brand Kohler(R)
- Material of Construction Plastic
Product Information
- Brand Kohler
- MFR # k-1341336
- Zoro # G1938057
- UPC # 885612719645
- Country of Origin United States
- Category Ball Valves
Dimensions
Length (In.) | 2 in |
Details
Body Material | Plastic |
Item | Ball Valve |
Color | White |
Fits Brand | Kohler(R) |
Material of Construction | Plastic |
Finish | Unfinished |
Use With Water Temp. | Hot/Cold |
Ligature Resistant | No |
Description
Ball Valve, Fits Brand Kohler(R), Finish Unfinished, Use With Water Temp. Hot/Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Natural, Overall 250 ft L (NN-2-031)
- ELKAY SS, 3.5x5.12x4-3/8" Utensil Caddy (LKWUCSS)
- PEERLESS Other Shower Head - Raincan (RP70537OB)
- JONES STEPHENS Buildr Grd Plstc Toilet Seat, Bone, Elngtd, With Cover, Elongated, Bone (C101101)
- KOHLER Ball Valve, White, 2" L, Plastic (k-1198201)
- KOHLER Ball Valve, White, 2-3/16", Plastic (K-GP77548)
- LEGEND VALVE 3/8" T-1001 NO LEAD IPS FP BV (101-102NL)
- JOMAR VALVE 2" NPT PVC Sched 80 Ball Valve (T-701)
- MILWAUKEE VALVE 2-1/2" Press Brass Ball Valve Inline (BA-480B - 212)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1", PVC/EPDM, Full Port, Flanged (TBH1100A0FE0000)
- JOMAR VALVE 1/4" MIPxFIP LF Brass Mini Valve (T-83CG)
- Kohler Valves