Shop All Sink Racks & Trays
Kohler
Bakersfield Bottom Sink Rack
Mfr # 6517-ST
Zoro # G9152961
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 25 in
- Overall Width 12-3/4 in
- Type Rectangular
- Finish Stainless
- Material Stainless Steel
Product Information
- Brand Kohler
- MFR # 6517-ST
- Zoro # G9152961
- UPC # 650531381842
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 25 in |
Overall Width | 12-3/4 in |
Details
Item | Bakersfield Bottom Sink Rack |
Type | Rectangular |
Finish | Stainless |
Material | Stainless Steel |
Description
Bakersfield Bottom Sink Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Diverter Spouts (179791)
- DUCTMATE Round Hanger Strap, Galvanized Steel, 20 GA, 1 in W x 19 1/2 in H (GRRDH18GA20)
- RIDGID One-Stop Plumbing Wrench (27023)
- KOHLER 8 in Mount, 3 Hole Farmington Self-Rimming Lavatory With (2905-8-0)
- KOHLER Utility Rack (6429-ST)
- KOHLER Riverby Left-Hand Bottom Sink Rack (6237-ST)
- KOHLER Hartland Stainless Steel Sink Rack, 1 (5135-ST)
- KOHLER Kitchen Sink Utility Rack (5473-CHR)
- KOHLER Deerfield Bottom Sink Rack, Right (6122-ST)
- KOHLER Cairn Large Stainless Steel Sink Rack (5196-ST)
- KOHLER Stainless Steel Colander For Indio K-641 (6166-ST)
- Kohler Sink Racks & Trays