Shop All Shower & Bathtub Parts
Kohler
Awaken Supply Elbow With Check Valve
Mfr # 98351-2MB
Zoro # G706602260
product price: $80.28
/ea
Free Shipping & Returns
$80.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Moderne Brass
- Material Brass
- Color Gold
- Length 2.31
- Width (In.) 2.00
Product Information
- Brand Kohler
- MFR # 98351-2MB
- Zoro # G706602260
- UPC # 885612928917
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Length | 2.31 |
Width (In.) | 2.00 |
Height (In.) | 2.25 |
Details
Item | Faucet |
Finish | Vibrant Brushed Moderne Brass |
Material | Brass |
Color | Gold |
Description
The Awaken wall supply elbow features a low-profile design, allowing the handshower hose connection to be close to the wall. An integrated check valve prevents backflow. Metal construction ensures long-lasting durability. Coordinate it with an Awaken handshower, showerhead and accessories for a complete performance showering system.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal S-Union Chrome (12662000)
- LEONARD VALVE Control Rod Group-Pam-Ii-St (PV-CR)
- KISSLER Cold Stem, Compression, 1-3/4" x 3/4", Brass (AB11-4110LC)
- HOSE MASTER 2" Dia x 12" L 321 SS Flexible Metal Hose (G200SM120)
- KOHLER Trip Lever (9169-L-BN)
- KOHLER Elate 1/4 Bath Door 56 3/4 X 59 5/8 (707609-6D3-MX)
- KOHLER Loure Wall-Mount Handshower Holder (14791-BN)
- KOHLER Roller Cap (1187908-BL)
- KOHLER Purist Stacked Thermo Valve Trim (T14489-4-2MB)
- KOHLER Composed Wall-Mount Bath Spout (73120-CP)
- DISTINCT KITCHEN AND BATH Jamaica 36 W x 64 D Shower Base (3.8851)
- Kohler Shower & Bathtub Parts