Shop All Shower & Bathtub Parts
Kohler
Awaken Slidebar, 24
Mfr # 98342-CP
Zoro # G8669779
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Material Brass, Metal, Plastic
- Color Polished Chrome
- Compliance ADA Compliant
- Depth (In.) 2.94 in
Product Information
- Brand Kohler
- MFR # 98342-CP
- Zoro # G8669779
- UPC # 885612292247
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 2.94 in |
Height (In.) | 29-5/8 in |
Length | 24 in |
Details
Item | Awaken Slidebar, 24" |
Mounting Type | Wall Mounted |
Material | Brass, Metal, Plastic |
Color | Polished Chrome |
Compliance | ADA Compliant |
Includes | Installation Hardware |
Standards | ASME A112.18.1; ANSI, ASME, CSA |
Description
Awaken Slidebar, 24 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Extruded Tee, FNPT, 1/2" Pipe Size 10 PK (6AYU9)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-12743)
- ZORO SELECT PVC Cap, Socket, 6 in Pipe Size (447060)
- PULSE SHOWERSPAS Shower System, Black, Wall (1017-B)
- KOHLER Awaken B90 Handshower With Eco-Boost (99248-CP)
- KOHLER Pureflo Contemporary Rotary Turn Bat (T37392-CP)
- KOHLER Choreograph 54 Shower Barre (97628-SHP)
- KOHLER Pitch Rite-Temp Shower Trim With 1.75 Gpm Showerhead (TS97077-4G-CP)
- KOHLER Pitch Rite-Temp Bath And Shower Trim With 1.75 Gpm Showerhead (TS97074-4G-CP)
- KOHLER Revel 5/16 Shower Door, 76 X 47-5/8 (707106-L-ABZ)
- KOHLER Loure Wall-Mount Handshower Holder (14791-BN)
- Kohler Shower & Bathtub Parts