Shop All Shower & Bathtub Parts
Kohler
Awaken Slidebar, 24
Mfr # 98342-BN
Zoro # G8670844
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Length 24 in
- Color Vibrant Brushed Nickel
- Depth (In.) 2.94 in
- Standards ASME A112.18.1; ANSI, ASME, CSA
Product Information
- Brand Kohler
- MFR # 98342-BN
- Zoro # G8670844
- UPC # 885612292254
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 24 in |
Depth (In.) | 2.94 in |
Height (In.) | 29-5/8 in |
Details
Item | Awaken Slidebar, 24" |
Mounting Type | Wall Mounted |
Color | Vibrant Brushed Nickel |
Standards | ASME A112.18.1; ANSI, ASME, CSA |
Material | Brass, Metal, Plastic |
Includes | Installation Hardware |
Compliance | ADA Compliant |
Description
Awaken Slidebar, 24 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4"x1" F1960 PPSU COUPLING (461-922)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 6mm x 1/2" Male BSPT (R) (PT06-04)
- ANCHOR FLUID POWER 1/2" SAE STRAIGHT THREADED 7250 PSI BLOCK BODY BALL VALVE PLATED STEEL RoHS COMPLIANT (AE2S#8-11DB)
- OATEY Adj ABS Cleanout 3" or 4", w/Nl Cv Rg (84167)
- KOHLER Artifacts Shower Arm & Flange (72775-AF)
- KOHLER Watertile 54 Nozzle Body Spray (8002-BL)
- KOHLER Honesty Valve Trim-Lever (TS99761-4-2MB)
- KOHLER Salient 60" X 30" Single Threshold Right-Hand Drain Shower Base (9054-58)
- KOHLER Service Kit, Dock Cable (1183989)
- KOHLER Salient 60" X 30" Single Threshold Left-Hand Drain Shower Base (9053-58)
- KOHLER Levity Plus 3/8 Door 82X 47-5/8 Tb (702428-L-BNK)
- Kohler Shower & Bathtub Parts