Shop All Showerheads and Tub Faucets
Kohler
Awaken B90 1.75 Gpm Multifunction Handshower
Mfr # 72414-G-BN
Zoro # G301199035
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Water Efficient
- Flow Rate 1.75 GPM
- Mounting Type Deck Mounted, Wall Mounted
- ADA Compliant No
- Height 8-7/8 in
Product Information
- Brand Kohler
- MFR # 72414-G-BN
- Zoro # G301199035
- UPC # 885612695659
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 8-7/8 in |
Width | 3-9/16 in |
Connection Size | 1/2 in |
Details
Item | Hand Shower |
Features | Water Efficient |
Flow Rate | 1.75 GPM |
Mounting Type | Deck Mounted, Wall Mounted |
ADA Compliant | No |
Connection | 1/2" NPT |
Standards | ASME A112.18.1; ASME, CSA; WaterSense Certified |
Color | Vibrant Brushed Nickel |
Commercial / Residential | Residential |
Material | Plastic |
Compliance | CA Drought Compliant |
Description
The Awaken handshower brings KOHLER quality, design, and performance to your bath. Advanced spray performance delivers three distinct sprays - wide coverage, intense drenching, or targeted - with a smooth rotation of a thumb tab. Ergonomic design makes for superior comfort and ease of use, with ideal balance and weight in the hand. The artfully sculpted sprayface reveals simple, architectural forms that complement contemporary and minimalist baths.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Dorset 27"W x 29"H Wall Mounted Bath Storage Cabinet with Two Doors and Open Shelf (ANVA74WH)
- DURA-BLOK Duct Support Block, 20x25 5/8x53 In (DB5318DS)
- SLOAN 1 gpf, Chrome Plated, Single Flush, Urinal Manual Flush Valve (3912430)
- CHICAGO VALVES AND CONTROLS 3/4", Spring Return 2 Piece SS Standard Port Ball Valve with FNPT Ends (2466RSR006)
- KOHLER Hand Shower, Matte Black, Wall Mounted, Deck Mounted (72415-G-BL)
- KOHLER Purist 1.75Gpm Sf Shwrhd-Katalyst (939-G-BV)
- KOHLER Parallel Two-Handle Deck-Mount Bath Faucet (27121-4-CP)
- KOHLER Forté 1.75Gpm Sf Shwrhd-Katalyst (10327-G-AF)
- KOHLER Awaken B90 2.0 Gpm Multifunction Showerhead (72424-BN)
- KOHLER Awaken 10" 1.75 Gpm Rainhead (76465-G-BL)
- KOHLER Contemporary Square 8" Rainhead With Kat (13695-BN)
- Kohler Showerheads and Tub Faucets