Shop All Shower & Bathtub Parts
Kohler
Awaken 72" Ribbon Hose
Mfr # 45981-2BZ
Zoro # G8837794
product price: $50.85
/ea
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Material Plastic
- Color Oil-Rubbed Bronze
- Length 72 in
- Includes Hose
Product Information
- Brand Kohler
- MFR # 45981-2BZ
- Zoro # G8837794
- UPC # 885612210531
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 72 in |
Details
Item | Awaken 72" Ribbon Hose |
Finish | Oil Rubbed Bronze |
Material | Plastic |
Color | Oil-Rubbed Bronze |
Includes | Hose |
Description
Awaken 72 In. Ribbon Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Eco-Performance Handshower (3671EP)
- ZORO SELECT 24" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Unfinished (15188)
- APOLLO VALVES 1-1/2" Sweat Brass Ball Valve Inline (94A20701)
- ZURN Stop Valve Repair Kit, 3/4 In (P6003-D-SD)
- KOHLER Purist(R) 14" Pivot Handle (705767-NX)
- KOHLER Service Kit, Ring (1439228-BN)
- KOHLER Avid R/T Valve Trim W/Div, Lvr (T97019-4-BL)
- KOHLER Bancroft Supply Elbow With Check Valve (22173-AF)
- KOHLER Stillness Adjustable Wall-Mount Holder (975-2MB)
- KOHLER Shower Base, Cast Iron, White, 4" H, 32" W (K-9164-0)
- GROHE Tempesta Tempesta Classic Shower Rail Se (2759810E)
- Kohler Shower & Bathtub Parts