Shop All Showerheads and Tub Faucets
Kohler
Awaken 2-In-1 Combo 2.5 Gpm
Mfr # 23218-BN
Zoro # G606602292
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Nickel
- Material Brass/Plastic
- Color Silver
Product Information
- Brand Kohler
- MFR # 23218-BN
- Zoro # G606602292
- UPC # 885612922557
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Details
Item | Faucet |
Finish | Vibrant Brushed Nickel |
Material | Brass/Plastic |
Color | Silver |
Description
Turn your shower into the ultimate spa-like experience with the innovative Awaken 2-in-1 multifunction shower combo kit. A rotating rail creates virtually endless options for shower head positions – rotate the rail horizontally and adjust the shower head and handheld shower head for a relaxing shoulder massage. Rotate the rail vertically for a more traditional hair and body showering experience. Both shower head and handheld shower head are comprised of three spray sensations to suit your every mood. The Awaken 2-in-1 shower combo also features a water-saving pause feature to temporarily pause water flow.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrutMounted, TubeSz 3/4 In (012T016)
- MOEN Slider For Slide Bar (137034WR)
- APOLLO CPVC FM ADPT 3/4"" SLIP (CPVCFA34W)
- PNEUMADYNE 10-32 UNF x 1/8" Barb Brass Straight Male Connector (EB30)
- KOHLER Parallel Single-Handle Deck-Mount Bath Faucet With Handshower (23488-4-BL)
- KOHLER Hand Shower, Vibrant Brushed Modern Brass, Wall Mounted, Deck Mounted (72415-G-2MB)
- KOHLER Moxie 1.75 Gpm Showerhead And Wireless Speaker (28238-GKE-BL)
- KOHLER Awaken G90 Mf Hs Kit, 1.75Gpm (98361-G-2MB)
- KOHLER 2.5 GPM Single-Function Showerhead W/ Katalyst Air-Induction Technlogy (457-AK-CP)
- KOHLER Devonshire(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Slip-Fit Spout And 2.5 Gpm Showerhead (TS395-4S-BN)
- DELTA Modern: Monitor 14 Series Tub & Shower Trim (T14467-BL-PP)
- Kohler Showerheads and Tub Faucets