Shop All Shower Heads
Kohler
Awaken 2-In-1 Combo 1.75 GPM Oil-Rubbed Bronze
Mfr # 23218-G-2BZ
Zoro # G204846159
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 13-9/16 in
- Height 7-1/2 in
- Finish Oil Rubbed Bronze
- Features Approved for Commercial Use; Water Efficient
Product Information
- Brand Kohler
- MFR # 23218-G-2BZ
- Zoro # G204846159
- UPC # 885612922601
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Width | 13-9/16 in |
Height | 7-1/2 in |
Connection Size | 1/2 in |
Details
Item | Shower Head |
Material | Brass |
Finish | Oil Rubbed Bronze |
Features | Approved for Commercial Use; Water Efficient |
Flow Rate (GPM) | 1.75 |
Certification | ASME A112.18.1; ASME, CSA; WaterSense Certified |
Showerhead Function | Multi Function |
Description
Awaken 2-in-1 multifunction 1.75 gpm shower combo kit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Elbow, Nickel-Plated Brass, 1/4 in (ZUSA-PF-9039)
- THERMWELL PRODUCTS 1/2" Foam Pipe Elbow (5ELB58H)
- SLOAN Gang El161 Cp Plate 2 Gang 4 1/2 Sq Etched (0305161PK)
- AMERICAN BUILT PRO Shower Niche Tile Template, Plastic Rectangle wSplit Equal Sections (SN2414 SPLE P1)
- KOHLER Statement Mf Showerhead G Vibrant Brushed Nickel (26290-G-BN)
- KOHLER Statement 1F 254Mm/10 Round Rainhead Vibrant Brushed Moderne Brass (26291-2MB)
- KOHLER Statement 1F Iconic Handshower Matte Black (26286-BL)
- KOHLER Statement Wall Supply W/Bracket Polished Chrome (26310-CP)
- KOHLER Statement 3F Oblong Handshower Matte Black (26284-BL)
- KOHLER Statement Mf Showerhead Matte Black (26290-BL)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP52382)
- Kohler Shower Heads