Shop All Showerheads and Tub Faucets
Kohler
Awaken 10" 1.75 Gpm Rainhead
Mfr # 76465-G-BN
Zoro # G201197384
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Water Efficient
- Flow Rate 1.75 GPM
- Shower Head Type Single Function
- Height 2 in
- Width 9-7/8 in
Product Information
- Brand Kohler
- MFR # 76465-G-BN
- Zoro # G201197384
- UPC # 885612715043
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 2 in |
Width | 9-7/8 in |
Details
Item | Shower Head |
Features | Water Efficient |
Flow Rate | 1.75 GPM |
Shower Head Type | Single Function |
Connection | 1/2" NPT |
Standards | ASME A112.18.1; ASME, CSA; WaterSense Certified |
Material | Plastic |
Color | Vibrant Brushed Nickel |
Compliance | CA Drought Compliant |
Description
Bring the invigorating freshness of a summer rain to your shower with the Awaken rainhead. An optimized sprayface with angled nozzles generates a uniform spray pattern with wide, even coverage, simulating the experience of walking in a warm rainshower. The Awaken rainhead can be installed on a wall- or ceiling-mount shower arm, and a swivel joint allows for precise placement of the spray. Its simple and contemporary design complements the Awaken collection.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Adapter (80010)
- ZORO SELECT Tubing, 11/64" ID, 1/4" OD, 250Ft, Green (4HHD1)
- ROTHENBERGER Deburring Tool, Overall Length 2" (11006)
- AMERICAN BUILT PRO Water Heater Pan, 28 in Undrilled Plastic wDrain Hose Adapter, 10PK (WHP28-Und P10)
- KOHLER Devonshire(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Slip-Fit Spout And 2.5 Gpm Showerhead (TS395-4S-BN)
- KOHLER Purist Essentials Performance Showering Package, 1.75 Gpm (22181-G-CP)
- KOHLER Parallel B/S Trim, 1.75 Gpm Showerhead (TS23502-4G-CP)
- KOHLER Awaken G90 1.5 Gpm Multifunction Showerhead (72418-H-CP)
- KOHLER Contemporary Square 8" Rainhead With Kat (13695-BN)
- KOHLER Awaken B110 1.75 Gpm Deluxe Slidebar Kit (99243-G-CP)
- KOHLER Parallel B/S Trim, 2.5 Gpm Showerhead (TS23502-4-BL)
- Kohler Showerheads and Tub Faucets