Shop All Steam Generators and Parts
Kohler
Avoir Tankless Eb Skirted
Mfr # 46006-0
Zoro # G408473861
product price: $1,582.99
/ea
Free Shipping & Returns
$1,582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 20.75 in
- Width (In.) 18.625 in
- Depth (In.) 27.8125 in
- Color White
Product Information
- Brand Kohler
- MFR # 46006-0
- Zoro # G408473861
- UPC # 885612844101
- Country of Origin Unknown
- Category Steam Generators and Parts
Dimensions
Height (In.) | 20.75 in |
Width (In.) | 18.625 in |
Depth (In.) | 27.8125 in |
Details
Color | White |
Description
Create a clean, minimalist design statement with the Avoir one-piece elongated tankless toilet. Comfort Height chair height seating makes it comfortable to use, and one-touch flushing makes it easy to use. The Avoir delivers exceptional performance in a 1.28 gallon flush setting, and comes with a Quiet-Close seat and lid.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Coralais 1H Centerset Lav Faucet Vra (15198-4RA-CP)
- OATEY Barrel, Base: PVC, Strainer: Round with Ring, Cleanout (74137)
- OATEY 4x2 PVC Saddle Tee Kit (43791)
- ZORO SELECT 1" Socket Weld SS Union (4307005168)
- KOHLER Invigoration Series Dtv+ Steam Adapter Kit (5548-K1-CP)
- KOHLER Invigoration Series Steam Generator Control Kit (5557-BL)
- KOHLER Invigoration Series Tandem Steam Generator Control Kit (5558-BL)
- KOHLER Invigoration Series Steam Generator Control Kit (5557-BV)
- KOHLER Steam Head Kit (1262603-CP)
- STEAMSPA Steamhead with Aromatherapy Reservoir in Polished Gold (G-SHGOLD)
- STEAMSPA 6kW QuickStart Steam Bath Generator with Dual Aroma Pump in Polished Chrome (BKT600CH-ADP)
- Kohler Steam Generators and Parts