Shop All Toilet Paper Dispensers & Holders
Kohler
Avid Covered Toilet Paper Holder
Mfr # 97503-CP
Zoro # G301196539
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Product Series Doux
- Dispenser Height 5.5 in
Product Information
- Brand Kohler
- MFR # 97503-CP
- Zoro # G301196539
- UPC # 885612716132
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 5.5 in |
Dispenser Width | 9.02 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Product Series | Doux |
Description
Avid is the expression of today’s modern aesthetic movement. The contrast between fluid blends and sharp lines exudes sophistication and refinement. Its subtle and sensual curves invite touch, while its precise geometry gives a sense of control and precision. Avid provides warmth and magnetism to any modern contemporary bathroom. True to its origins in design minimalism, Avid revives a pure way to connect with the eye and the hand.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMANOFF Deluxe Small Utility Caddy, Blue, 3PK (26904)
- UNGER Original Strip Washer w/Green Nylon Handle, White Cloth Sleeve, 10" (WC250)
- 3M DDI 931523 3M Commercial Office Supply Div. Scotch Brite Scrubbing Pads 6"x9" 20/PK Green Case of 2 (MMM96)
- OLD ENGLISH Polish Furniture Natl Oil 16Oz (6233875143)
- KOHLER COMPOSED PIVOTING TOILET PAPER HOLDER (73147-2MB)
- KOHLER Square Vertical Toilet Paper Holder (23289-CP)
- KOHLER Components Pivoting Toilet Paper Holder (78382-2MB)
- KOHLER Kumin Toilet Paper Holder (24546-BN)
- KOHLER Composed Pivoting Toilet Paper Holder (73147-BL)
- KOHLER Occasion Vertical Toilet Tissue Holder (27064-BL)
- KOHLER Artifacts Pivoting Toilet Paper Holder (72573-2MB)
- Kohler Toilet Paper Dispensers & Holders