Shop All Handles, Levers & Controls
Kohler
Artifacts Widespread Handles, Cross
Mfr # 98068-3-AF
Zoro # G808460591
product price: $407.81
/ea
Free Shipping & Returns
$407.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Overall Width 2.25 in
- Height 3.5 in
- Standards ADA Compliant
- Length (In.) 3.125 in
Product Information
- Brand Kohler
- MFR # 98068-3-AF
- Zoro # G808460591
- UPC # 195711003089
- Country of Origin Unknown
- Category Handles, Levers & Controls
Dimensions
Overall Width | 2.25 in |
Height | 3.5 in |
Length (In.) | 3.125 in |
Details
Finish | Vibrant French Gold |
Material | Metal |
Standards | ADA Compliant |
Description
Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. Artifacts faucets combine quality craftsmanship with artisan designs to lend character and authenticity to your space - as a finishing touch or the central piece to build the room around. These vintage-inspired cross handles feature easy-to-install and leak-free UltraGlide valves.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8 PUSH x FIP ANGLE TURN-N-LO (465-072)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Bath Closure, Bronze (38301-BZ)
- ZURN 1-1/2 " Dia., Brass, Chrome Finish, Threaded Tube (ZR7349-PC)
- ZORO SELECT Brass Hex Head Plug, MNPT, 1/4" Pipe Size 10 PK (6AZA6)
- KOHLER Avid Transfer Valve Trim With Lever Handle (T97026-4-BN)
- KOHLER Components Transfer Valve Trim With Oyl Handle (T78026-8-2MB)
- KOHLER Artifacts Slidebar Trim (72799-BV)
- KOHLER Parallel Transfer Valve Trim With Lever Handle (T23509-4-BN)
- KOHLER Valve Trim W/ Cross Handle For Transfer Valve, Requires Valve (T14491-3-BL)
- KOHLER Handle, Bath (1064265-CP)
- KOHLER Handle, Cross (1011053-AF)
- Kohler Kitchen Faucets & Accessories