Shop All Pot Fillers
Kohler
Artifacts Wall Mount Pot Filler
Mfr # 99270-BL
Zoro # G208461617
product price: $974.28
/ea
Free Shipping & Returns
$974.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Height 12.5 in
- Finish Matte Black
Product Information
- Brand Kohler
- MFR # 99270-BL
- Zoro # G208461617
- UPC # 195711028839
- Country of Origin Unknown
- Category Pot Fillers
Dimensions
Height | 12.5 in |
Details
Body Material | Brass |
Finish | Matte Black |
Description
The Artifacts Faucet Collection Brings You Classic Designs Reimagined In Fresh New Ways For Various Task Areas Of The Kitchen. This Artifacts Pot Filler Faucet Displays Vintage Style While Bringing Professional Convenience To Home Cooks. With A Full 22In Reach, The Wall-Mount Articulating Swing Spout Lets You Fill Large Pots Directly On Or Near The Stovetop, Then Folds Out Of The Way When Not In Use.
- •KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- •Articulating spout with 360° rotation offers superior clearance for filling pots on cooktops and ranges
- •Single lever handle with main lever shutoff
- •3.2 gpm (12.1 lpm) @ 60 psi (4.1 bar)
- •Coordinates with other Artifacts kitchen products
- •Coordinates with other Artifacts kitchen products
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 R670 NL MALE BOILER DRAIN (107-544NL)
- ASAHI Replacement Screen, 2" Size (3186020)
- SHARKBITE 3/4 In. Push-to-Connect Straight Brass Coupling (UR016A)
- ZSI Tube Clamp, Single, 1" Clamping Od (265003)
- KOHLER Artifacts Single-Hole Deck-Mount Pot (99271-VS)
- KOHLER Wall-Mount Pot Filler in Matte Black (28359-BL)
- KINGSTON BRASS KS3108PX Restoration Two-Handle Wall Mount Pot Filler, Brushed Nickel (KS3108PX)
- ROHL Italian Wall Mounted Pot Filler With Lever Handle-Polished Chrome (A1451LMAPC-2)
- NEWPORT BRASS Pot Filler, Wall Mount in Satin Brass (Pvd) (9485/04)
- BK RESOURCES Optiflow Pot Filler Assembly, Deck Mount, Single Valve, Braided Hose (BKF-SDMPF-G)
- KINGSTON BRASS KS4100DL Concord Wall Mount Pot Filler, Matte Black (KS4100DL)
- Kohler Pot Fillers