Shop All Tub Spouts
Kohler
Artifacts Wall-Mount Bath Spout With Turned Design
Mfr # 72792-2BZ
Zoro # G001207597
product price: $254.88
/ea
Free Shipping & Returns
$254.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub Spout Connection Type NPT, Slip Fit
- Material Metal
- Spout Reach 7-13/16 in
- Finish Oil-Rubbed Bronze
- Standards ASME A112.18.1; ASME, CSA
Product Information
- Brand Kohler
- MFR # 72792-2BZ
- Zoro # G001207597
- UPC # 885612176301
- Country of Origin Unknown
- Category Tub Spouts
Details
Tub Spout Connection Type | NPT, Slip Fit |
Material | Metal |
Spout Reach | 7-13/16 in |
Finish | Oil-Rubbed Bronze |
Standards | ASME A112.18.1; ASME, CSA |
Item | Tub Spout |
Description
Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts bath spout combines quality craftsmanship with a vintage artisan design to lend character and authenticity to your bathing space.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 1 or 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (568LF-LPU)
- ZORO SELECT Reducing Bushing, Polypropylene, 1/2" x 3/8", Schedule 80, 300 psi Max Pressure (RB050-038)
- ZURN ZTR Replacement for 1.6 Valve (PTR6200-L-1.6)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1/2 in Pipe Size (808-005)
- KOHLER Antique Standard 4-7/8" Diverter Bath Spout (6855-CP)
- KOHLER Assembly, Spout (1300862-CP)
- KOHLER Riff 2H Deck Mount Bath Filler Vibrant Brushed Nickel (T27405-4-BN)
- KOHLER Occasion Deck Mount Bath Cane Spout (27016-2MB)
- KOHLER Laminar Laminar Wall- Or Ceiling-Mount Bath Filler With 0.8" Orifice (922-BN)
- KOHLER Components Deck-Mount Bath Spout With Row Design (77987-2MB)
- OLYMPIA FAUCETS Combo Diverter Tub Spout, Brushed Nickel (OP-640018-BN)
- Kohler Tub Spouts