Shop All Single Handle Bathroom Faucets
Kohler
Artifacts Single-Handle Faucet
Mfr # 72762-9M-AF
Zoro # G508453039
product price: $837.45
/ea
Free Shipping & Returns
$837.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 2.6875 in
- Length 5.6875 in
- Height 6.9375 in
Product Information
- Brand Kohler
- MFR # 72762-9M-AF
- Zoro # G508453039
- UPC # 195711023186
- Country of Origin Unknown
- Category Single Handle Bathroom Faucets
Dimensions
Width | 2.6875 in |
Length | 5.6875 in |
Height | 6.9375 in |
Details
Material | Brass |
Finish | Vibrant French Gold |
Description
Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. Artifacts faucets combine quality craftsmanship with artisan designs to lend character and authenticity to your space - as a finishing touch or the central piece to build the room around. This bathroom sink faucet features a single lever handle for simple water temperature adjustment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN FD2375-NH3-H - 12" x 12" Acid Resisting Enamel Coated Floor Sink with 3" No-Hub Connection and 6" Sump Depth (FD2375-NH3-H)
- VIEGA Street Elbow (26071)
- BANJO Flange, 3", 200 psi, Basic Fitting Coupling (M300FPT)
- KOHLER Parallel Single Control Lav Fct 1.0 Gpm (23472-4K-BV)
- KOHLER Single Handle Single Hole Mount, Low Arc Bathroom Faucet, Polished chrome (K-45800-4-CP)
- KOHLER Composed Single-Handle Faucet, Cylinder (73050-7-BN)
- KOHLER Composed Single-Handle Faucet, Lever (73167-4-2MB)
- KOHLER Single-Handle Bathroom Sink Faucet 1.2 GPM in Polished Chrome (35907-4-CP)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-16027-4-CP)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Tuscan Bronze (LF-042-JDYY)
- Kohler Single Handle Bathroom Faucets