Shop All Bar Sink Faucets
Kohler
Artifacts Bar Sink Faucet, Victorian
Mfr # 99267-SN
Zoro # G8841601
product price: $624.48
/ea
Free Shipping & Returns
$624.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 0 in
- Number of Holes 1
- Flow Rate 1.5 GPM
- ADA Compliant Yes
- Mounting Deck Mounted
Product Information
- Brand Kohler
- MFR # 99267-SN
- Zoro # G8841601
- UPC # 885612436962
- Country of Origin China
- Category Bar Sink Faucets
Dimensions
Height | 12-9/16 in |
Spout Height | 8 in |
Water Inlet Connection Size | 3/8 in |
Details
Item | Artifacts Bar Sink Faucet, Victorian |
Mounting Hole Center to Center | 0 in |
Number of Holes | 1 |
Flow Rate | 1.5 GPM |
Finish | Vibrant Polished Nickel |
ADA Compliant | Yes |
Mounting | Deck Mounted |
Body Material | Brass |
Includes | Handles; Valve |
Standards | ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; ANSI, ASME, CSA, NSF |
Faucet Spout | 360 Degrees Swivel |
Compliance | CA Drought Compliant |
Handle Type | Lever |
Faucet Handle Material | Metal |
Water Inlet Connection Type | Compression |
Spout Reach | 7 in |
Max. Installation Surface Thickness | 3-1/4" |
Series | Artifacts |
Number Of Handles | 1 |
Description
Artifacts Bar Sink Faucet, Victorian
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN W/Ubv Non-Potable 1" 975Xl (1-975XLU)
- AMERICAN STANDARD White Bathroom Sink, Vitreous China with EverClean Wall Mount, Overall Length: 21-1/4" (0958908EC.020)
- SMITH-BLAIR AWWA Coupling, 4 In L (46102340285000)
- WATTS Repair Kit For 2" 116Xy (5346-01)
- KOHLER Artifacts GentlemanS Bar Sink Fa (99268-VS)
- KOHLER Coralais Entertainment Sink Faucet Wi (15275-4-CP)
- KOHLER Artifacts Gentleman'S Bar Faucet (99268-BL)
- NEWPORT BRASS Prep/Bar Faucet in Oil Rubbed Bronze (938/10B)
- DELTA Broderick Single Handle Pull-Down Bar/Prep Faucet (9990-BL-DST)
- KINGSTON BRASS KB8492NDL NuvoFusion 4" Centerset Bar Faucet, Polished Brass (KB8492NDL)
- MOEN COMMERCIAL Manual, 4" Mount, 2 Hole Gooseneck Bar Faucet (8279)
- Kohler Kitchen Faucets & Accessories