Shop All Shower & Bathtub Parts
Kohler
Artifacts 30 Shower Slidebar
Mfr # 72798-2MB
Zoro # G201245054
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Finish Vibrant Brushed Modern Brass
- Depth (In.) 3-3/16 in
- Material Metal
- Color Vibrant Brushed Moderne Brass
Product Information
- Brand Kohler
- MFR # 72798-2MB
- Zoro # G201245054
- UPC # 885612735850
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 3-3/16 in |
Height (In.) | 30 in |
Details
Item | Shower Slide Bar |
Mounting Type | Wall Mounted |
Finish | Vibrant Brushed Modern Brass |
Material | Metal |
Color | Vibrant Brushed Moderne Brass |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K REPAIR CLAMP 1""X3""IPS (160-605)
- MILWAUKEE VALVE 1" Press Brass Ball Valve Inline (BA-480B - 100)
- VIEGA Viega MegaPressG 90 elbow, 3/4" x 3/4" (25206)
- KOHLER Brookfield 33" X 22" X 9-5/8" Top-Mo (5846-1-0)
- KOHLER Devonshire Rite-Temp Valve Trim Wi (TS397-4-BN)
- KOHLER Hinge Service Kit, Quiet-Close (1317555-0)
- KOHLER Revel(R) Pivot Shower Door, 70"H X 35-1/8 - 40"W, With 5/16" Thick Crystal Clear Glass (707531-L-SHP)
- KOHLER Bancroft Deck-Mount Handshower Holder (10573-SN)
- KOHLER Composed Rite-Temp Valve Trim With (TS73115-4-TT)
- KOHLER Coralais Shower Valve Trim W/ Lever Handle & 1.75 GPM Showerhead (TS15611-4G-CP)
- MOEN Handle Cap Kit (131099BN)
- Kohler Shower & Bathtub Parts