Shop All Showerheads and Tub Faucets
Kohler
Artifacts 1.75Gpm Sf Shwrhd, Katalyst
Mfr # 72774-G-2MB
Zoro # G401231024
product price: $134.21
/ea
Free Shipping & Returns
$134.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Water Efficient
- Flow Rate 1.75 GPM
- Finish Vibrant Brushed Modern Brass
- Shower Head Type Single Function
- Height 3-15/16 in
Product Information
- Brand Kohler
- MFR # 72774-G-2MB
- Zoro # G401231024
- UPC # 885612881519
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 3-15/16 in |
Width | 6 in |
Details
Item | Shower Head |
Features | Water Efficient |
Flow Rate | 1.75 GPM |
Finish | Vibrant Brushed Modern Brass |
Shower Head Type | Single Function |
Connection | 1/2" NPT |
Standards | ASME A112.18.1; ASME, ASSE, CSA; WaterSense Certified |
Color | Vibrant Brushed Moderne Brass |
Material | Metal |
Compliance | CA Drought Compliant |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Low Lead Brass Nut (700261-04)
- KERICK Float Valve and Float with Fixed Arm (M3P2)
- LEGEND VALVE 1" LONG RADIUS PRESS 90 EL (450-005P)
- DIXON Cam and Groove Adapter, 1/2", 316 SS (G50-F-SS)
- KOHLER Forte(R) Sculpted Rite-Temp(R) Bath And (TS10275-4-BN)
- KOHLER Bancroft Multi-Func Showerhead 1.75Gpm (22167-G-2BZ)
- KOHLER Awaken G110 Multifunction Handshower (72415-2MB)
- KOHLER Hand Shower, Vibrant Brushed Nickel, Wall (22165-BN)
- KOHLER Fairfax(R) Rite-Temp(R) Bath And Shower (TS12007-4S-2BZ)
- KOHLER Tub Shower Trim, Polished Chrome, Wall (T99763-4-CP)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB1638FL)
- Kohler Showerheads and Tub Faucets