Shop All Bathroom Safety Bars and Chairs
Kohler
Artifacts 12" Grab Bar
Mfr # 25154-SN
Zoro # G101241873
product price: $239.06
/ea
Free Shipping & Returns
$239.06
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Color Vibrant Polished Nickel
- Width 12 in
- Projection (In.) 4-3/8 in
- Depth 4-3/8 in
Product Information
- Brand Kohler
- MFR # 25154-SN
- Zoro # G101241873
- UPC # 885612815491
- Country of Origin Unknown
- Category Bathroom Safety Bars and Chairs
Dimensions
Width | 12 in |
Depth | 4-3/8 in |
Overall Width | 15 in |
Details
Material | Metal |
Color | Vibrant Polished Nickel |
Item | Grab Bar |
Projection (In.) | 4-3/8 in |
Shape | Straight |
Installation Type | Wall Mounted |
Description
Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, vintage-inspired Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. Artifacts combines quality craftsmanship with artisan designs to lend character and authenticity to your space — as a finishing touch or the central piece to build the room around.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 3" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 316SS (14WMP-3-316)
- NIBCO 1-1/4" NOM C x 1-1/4" MNPT Copper Adapter (904 11/4)
- BLUEVUE BIG Size Overflow Gasket Kit, Chrome (BIG-3OFS-C)
- ZORO SELECT Male Connector, 3/8 In., 1/4 In., PK10 (5RKZ2)
- KOHLER 26-13/16" L, Traditional, Metal, Traditional 24" Grab Bar (10542-S)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-BS)
- KOHLER Kumin 42" Grab Bar (22824-BL)
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-BV)
- KOHLER 26-7/16" L, Purist, Metal, Purist 24" Grab Bar (11893-SN)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-BN)
- LOCTITE PL Premium Fast Grab Polyurethane Construction Adhesive 10 oz (1417170)
- Kohler Bathroom Safety Bars and Chairs