Shop All Bathroom Sinks
Kohler
Archer Undermount Bathroom Sink
Mfr # 2355-58
Zoro # G301199271
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Undermount
- Color Thunder Grey
- Overall Length 19-7/8 in
Product Information
- Brand Kohler
- MFR # 2355-58
- Zoro # G301199271
- UPC # 650531517326
- Country of Origin Unknown
- Category Bathroom Sinks
Dimensions
Overall Length | 19-7/8 in |
Overall Width | 15-5/16 in |
Overall Height | 7-1/2 in |
Bowl Size | 17.31 in x 13 in |
Bowl Depth | 3-3/4 in |
Details
Item | Bathroom Sink |
With Faucet / Without Faucet | Without Faucet |
Body Material | Vitreous China |
Mounting Type | Undermount |
Color | Thunder Grey |
No. of Bowls | 1 |
Number of Holes | 0 |
ADA Compliant | Yes |
Collection | Archer |
Bowl Shape | Rectangular |
Faucet Mounting Centers | 0 in |
Description
Archer offers a timeless appeal, blending subtle elements of Craftsman woodworking techniques and the intricate facets of jewelry. Distinguished by its beveled edges and clean geometry, the Archer sink creates a universal look that suits an array of bathroom styles.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Slip Joint Waste Bend for Tubular Drain Applications, 22GA Brass 1-1/2"x10" (21910)
- JAY R. SMITH MANUFACTURING 9 " cast iron Floor Drain Body (2005Y02BA-P050)
- LEGRIS Metric Push-to-Connect Fitting (3106 08 12)
- DELTA Towel Bar, 79918 (79918)
- KOHLER Iron/Impressions 49" One-Piece Surfac (3053-1-0)
- KOHLER Bryant Round Drop-In Bathroom Sink With Single Faucet Hole (2714-1-96)
- KOHLER Laboratory Sink, 16" x 10" Bowl, Porcelain (K-2005-0)
- KOHLER Riverby 33" X 22" X 9-5/8" Under-Moun (5871-5UA3-0)
- KOHLER Devonshire 24" Pedestal Bathroom Sink With 4" Centerset Faucet Holes (2286-4-96)
- KOHLER Purist Tall Single-Handle Bathroom Si (14404-4A-CP)
- NANTUCKET SINKS 18 Inch X 12 Inch Undermount Ceramic Sink In White (UM-18x12-W)
- Kohler Bathroom Sinks